Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.937

  • Mfr # 4T-9278/9220

  • Zoro # G608638213


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.25 in
Cone Width
1.812 in
Bore Diameter
2 11/16 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-9278/9220
Zoro #
G608638213
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.25 in
Cone Width
1.812 in
Bore Diameter
2 11/16 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
1.937 in
Shaft Fillet Radius
0.14 in
Outside Diameter
6 3/8 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
ISO Rating
Class 4
Number of Rows
One
Bore Type
Cylindrical
Cage Material
Pressed Steel
System of Measurement
Inch
Static Load Capacity
67,500 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
57,500 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
9278/9220
ABMA Rating
Class 4
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 9278/9220, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.812 in, Cup Width 1.25 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 3/8 in, Overall Width 1.937 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.