Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 20 mm

  • Mfr # 32915

  • Zoro # G008638424


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cup Width
16 mm
Cone Width
20 mm
System of Measurement
Metric
Number of Rows
One
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32915
Zoro #
G008638424
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
16 mm
Cone Width
20 mm
Outside Diameter
105 mm
Bore Diameter
75 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Overall Width
20 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Metric
Number of Rows
One
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Dynamic Load Capacity
69.5 kN
Bore Type
Cylindrical
Standards
ISO
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Static Load Capacity
114 kN
Bearing Industry Number
32915
Roller Material
Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32915, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 20 mm, Cup Width 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 105 mm, Overall Width 20 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.