Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 20 mm

  • Mfr # 4T-33006

  • Zoro # G908637978


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Cup Width
16 mm
Cone Width
20 mm
Cage Material
Pressed Steel
Dynamic Load Capacity
42.5 kN
Outside Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33006
Zoro #
G908637978
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
16 mm
Cone Width
20 mm
Outside Diameter
55 mm
Housing Fillet Radius
1 mm
Bore Diameter
30 mm
Shaft Fillet Radius
1 mm
Overall Width
20 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Dynamic Load Capacity
42.5 kN
Number of Rows
One
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Standards
ISO
System of Measurement
Metric
Static Load Capacity
54 kN
ISO Rating
Class 0
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
33006
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33006, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 20 mm, Cup Width 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 55 mm, Overall Width 20 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.