Zoro Homepage

Tapered Roller Bearing Assy., 2.038

  • Mfr # 4T-LM104949E/LM1#03

  • Zoro # G508638221


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.313 in
Cone Width
1.019 in
Cage Material
Pressed Steel
Bearing Industry Number
LM104949E/LM#03
Number of Rows
Two
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM104949E/LM1#03
Zoro #
G508638221
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.313 in
Cone Width
1.019 in
Overall Width
2.038 in
Bore Diameter
2 in
Outside Diameter
3 1/4 in
Housing Fillet Radius
0.05 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Shaft Fillet Radius
0.14 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Bearing Industry Number
LM104949E/LM#03
Number of Rows
Two
Ring Material
Carbon Steel
System of Measurement
Inch
Bore Type
Cylindrical
Lubrication Openings
None
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Static Load Capacity
46,800 lbf
Minimum Temperature
-40 Degrees F
Two Row Design
TDO
Standards
ABMA/ANSI
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Maximum Temperature
250 Degrees F
ABMA Rating
Class 4
Dynamic Load Capacity
43,400 lbf

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM104949E/LM#03, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.019 in, Cup Width 1.313 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 3 1/4 in, Overall Width 2.038 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.