Zoro Homepage

Tapered Roller Bearing Assy., 20.75 mm

  • Mfr # 4T-30306D

  • Zoro # G908637466


product price: $51.89
/ea

Key Features

Cup Width
14 mm
Cone Width
19 mm
ISO Rating
Class 0
Outside Diameter
72 mm
Static Load Capacity
51.5 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30306D
Zoro #
G908637466
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
14 mm
Cone Width
19 mm
Outside Diameter
72 mm
Bore Diameter
30 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
1.5 mm
Overall Width
20.75 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 31306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 19 mm, Cup Width 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 20.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.