Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 2.125

  • Mfr # 6461A/6420

  • Zoro # G708638045


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.75 in
Cone Width
2.135 in
Bore Type
Cylindrical
Lubrication Openings
None
ISO Rating
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6461A/6420
Zoro #
G708638045
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.75 in
Cone Width
2.135 in
Housing Fillet Radius
0.13 in
Overall Width
2.125 in
Outside Diameter
5 7/8 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
3 in
Shaft Fillet Radius
0.14 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Lubrication Openings
None
ISO Rating
Class 2
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
System of Measurement
Inch
Static Load Capacity
105,000 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
71,000 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
SET423
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET423, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.135 in, Cup Width 1.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 7/8 in, Overall Width 2.125 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.