Zoro Homepage

Tapered Roller Bearing Assy., 22.25 mm

  • Mfr # 4T-32304

  • Zoro # G308637998


product price: $31.89
/ea

Key Features

Cup Width
18 mm
Cone Width
21 mm
Housing Fillet Radius
1.5 mm
System of Measurement
Metric
Overall Width
22.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32304
Zoro #
G308637998
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
18 mm
Cone Width
21 mm
Housing Fillet Radius
1.5 mm
Overall Width
22.25 mm
Bore Diameter
20 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter
52 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32304, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 21 mm, Cup Width 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 22.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.