Zoro Homepage

Tapered Roller Bearing Assy., 2.25

  • Mfr # 4T-HH221431/HH22#01

  • Zoro # G208637975


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.802 in
Cone Width
2.25 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Outside Diameter
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH221431/HH22#01
Zoro #
G208637975
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.802 in
Cone Width
2.25 in
Outside Diameter
7 1/2 in
Overall Width
2.25 in
Bore Diameter
3 1/8 in
Housing Fillet Radius
0.129 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bore Type
Cylindrical
Bearing Industry Number
HH221431/HH221410
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
-40 Degrees F
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Static Load Capacity
152,000 lbf
Standards
ABMA/ANSI
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Lubrication Openings
None
Dynamic Load Capacity
107,000 lbf

Description

Tapered Roller Bearing Assembly, Bearing Industry Number HH221431/HH221410, Bore Diameter 3 1/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.25 in, Cup Width 1.802 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7 1/2 in, Overall Width 2.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.