Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 2.25 in

  • Mfr # 861/854

  • Zoro # G208637852


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.75 in
Cone Width
2.265 in
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861/854
Zoro #
G208637852
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.75 in
Cone Width
2.265 in
Bore Diameter
4 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in
Outside Diameter
7 1/2 in
Overall Width
2.25 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.31 in

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
144,000 lbf
Dynamic Load Capacity
94,500 lbf
Number of Rows
One
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Bore Type
Cylindrical
System of Measurement
Inch
ISO Rating
Class 2
Roller Material
Carbon Steel
Bearing Industry Number
861/854
Ring Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 861/854, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.265 in, Cup Width 1.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7 1/2 in, Overall Width 2.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.