Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 22.75 mm

  • Mfr # 4T-30307D

  • Zoro # G508637781


product price: $62.19
/ea

Key Features

Cup Width
15 mm
Cone Width
21 mm
Number of Rows
One
Overall Width
22.75 mm
Shaft Fillet Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30307D
Zoro #
G508637781
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
15 mm
Cone Width
21 mm
Overall Width
22.75 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
80 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
ISO Rating
Class 0
Bore Type
Cylindrical
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Standards
ISO
Static Load Capacity
70 kN
Dynamic Load Capacity
63.5 kN
Cage Material
Pressed Steel
Bearing Industry Number
31307
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 31307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 21 mm, Cup Width 15 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 22.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.