Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 23 mm

  • Mfr # 32012XU

  • Zoro # G408638321


product price: $56.29
/ea

Key Features

Cup Width
17.5 mm
Cone Width
23 mm
Static Load Capacity
123 kN
Shaft Fillet Radius
1.5 mm
ISO Rating
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012XU
Zoro #
G408638321
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
17.5 mm
Cone Width
23 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter
95 mm
Overall Width
23 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
123 kN
ISO Rating
Class 0
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
82 kN
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Cage Material
Pressed Steel
Lubrication Openings
None
Number of Rows
One
Standards
ISO
Bearing Industry Number
32012X
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32012X, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 17.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 95 mm, Overall Width 23 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.