Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 23.75 mm

  • Mfr # 30212U

  • Zoro # G908637671


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Cup Width
19 mm
Cone Width
22 mm
Bore Type
Cylindrical
Cage Material
Pressed Steel
Static Load Capacity
125 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30212U
Zoro #
G908637671
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
19 mm
Cone Width
22 mm
Outside Diameter
110 mm
Shaft Fillet Radius
2 mm
Overall Width
23.75 mm
Bore Diameter
60 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Cage Material
Pressed Steel
Static Load Capacity
125 kN
Dynamic Load Capacity
105 kN
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Number of Rows
One
Lubrication Openings
None
Standards
ISO
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Bearing Industry Number
30212
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Ring Material Grade
52100
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 22 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 23.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.