Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 24.75 mm

  • Mfr # 30213U

  • Zoro # G108637686


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cup Width
20 mm
Cone Width
23 mm
Overall Width
24.75 mm
Cage Material
Pressed Steel
Bore Diameter
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30213U
Zoro #
G108637686
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
20 mm
Cone Width
23 mm
Overall Width
24.75 mm
Bore Diameter
65 mm
Shaft Fillet Radius
2 mm
Outside Diameter
120 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Standards
ISO
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Static Load Capacity
148 kN
System of Measurement
Metric
Dynamic Load Capacity
123 kN
Number of Rows
One
ISO Rating
Class 0
Lubrication Openings
None
Roller Material
Carbon Steel
Bearing Industry Number
30213
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 24.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.