Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 24.75 mm

  • Mfr # 32210U

  • Zoro # G108638041


product price: $56.29
/ea

Key Features

Cup Width
19 mm
Cone Width
23 mm
ISO Rating
Class 0
Number of Rows
One
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32210U
Zoro #
G108638041
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
19 mm
Cone Width
23 mm
Outside Diameter
90 mm
Overall Width
24.75 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
50 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Number of Rows
One
Cage Material
Pressed Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
87.5 kN
Minimum Temperature
-40 Degrees F
Static Load Capacity
109 kN
Lubrication Openings
None
System of Measurement
Metric
Standards
ISO
Bearing Industry Number
32210
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
52100
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 24.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.