Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 24.75 mm

  • Mfr # 4T-32209

  • Zoro # G208638019


product price: $69.99
/ea

Key Features

Cup Width
19 mm
Cone Width
23 mm
Standards
ISO
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32209
Zoro #
G208638019
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
19 mm
Cone Width
23 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
85 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
45 mm
Overall Width
24.75 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Rows
One
Lubrication Openings
None
ISO Rating
Class 0
Dynamic Load Capacity
82 kN
Minimum Temperature
-40 Degrees F
Static Load Capacity
100 kN
System of Measurement
Metric
Cage Material
Pressed Steel
Roller Material
Carbon Steel
Bearing Industry Number
32209
Ring Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 85 mm, Overall Width 24.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.