Zoro Homepage

Tapered Roller Bearing Assy., 25 mm

  • Mfr # 32015XU

  • Zoro # G908638166


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cup Width
19 mm
Cone Width
25 mm
Maximum Temperature
250 Degrees F
Shaft Fillet Radius
1.5 mm
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32015XU
Zoro #
G908638166
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
19 mm
Cone Width
25 mm
Shaft Fillet Radius
1.5 mm
Overall Width
25 mm
Outside Diameter
115 mm
Bore Diameter
75 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32015X, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 25 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 115 mm, Overall Width 25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.