Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 25.25 mm

  • Mfr # 4T-32305

  • Zoro # G208638040


product price: $38.69
/ea

Key Features

Cup Width
20 mm
Cone Width
24 mm
Number of Rows
One
Housing Fillet Radius
1.5 mm
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32305
Zoro #
G208638040
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
20 mm
Cone Width
24 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
25 mm
Outside Diameter
62 mm
Shaft Fillet Radius
1.5 mm
Overall Width
25.25 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
System of Measurement
Metric
Static Load Capacity
64.5 kN
Dynamic Load Capacity
61.5 kN
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Bore Type
Cylindrical
Standards
ISO
ISO Rating
Class 0
Roller Material
Carbon Steel
Bearing Industry Number
32305
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 24 mm, Cup Width 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 25.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.