Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 26 mm

  • Mfr # 4T-33109

  • Zoro # G208638125


product price: $53.15
/ea

Key Features

Cup Width
20.5 mm
Cone Width
26 mm
Overall Width
26 mm
Standards
ISO
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33109
Zoro #
G208638125
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
20.5 mm
Cone Width
26 mm
Overall Width
26 mm
Outside Diameter
80 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
45 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
System of Measurement
Metric
Lubrication Openings
None
ISO Rating
Class 0
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Dynamic Load Capacity
84.5 kN
Static Load Capacity
115 kN
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
33109
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33109, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 26 mm, Cup Width 20.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 26 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.