Zoro Homepage

Tapered Roller Bearing Assy., 26 mm

  • Mfr # 4T-33110

  • Zoro # G208638149


product price: $62.99
/ea

Key Features

Cup Width
20 mm
Cone Width
26 mm
Shaft Fillet Radius
1.5 mm
Static Load Capacity
121 kN
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33110
Zoro #
G208638149
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
20 mm
Cone Width
26 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
50 mm
Housing Fillet Radius
1.5 mm
Overall Width
26 mm
Outside Diameter
85 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33110, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 26 mm, Cup Width 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 85 mm, Overall Width 26 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.