Zoro Homepage

Tapered Roller Bearing Assy., 26.75 mm

  • Mfr # 32211U

  • Zoro # G008638004


product price: $70.19
/ea

Key Features

Cup Width
21 mm
Cone Width
25 mm
Dynamic Load Capacity
108 kN
Number of Rows
One
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32211U
Zoro #
G008638004
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
21 mm
Cone Width
25 mm
Housing Fillet Radius
1.5 mm
Overall Width
26.75 mm
Outside Diameter
100 mm
Shaft Fillet Radius
2 mm
Bore Diameter
55 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
108 kN
Number of Rows
One
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Standards
ISO
ISO Rating
Class 0
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
134 kN
Lubrication Openings
None
System of Measurement
Metric
Roller Material
Carbon Steel
Bearing Industry Number
32211
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 25 mm, Cup Width 21 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 26.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.