Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 27 mm

  • Mfr # 4T-33012

  • Zoro # G908638098


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cup Width
21 mm
Cone Width
27 mm
Overall Width
27 mm
Number of Rows
One
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33012
Zoro #
G908638098
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
21 mm
Cone Width
27 mm
Overall Width
27 mm
Bore Diameter
60 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter
95 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Standards
ISO
ISO Rating
Class 0
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Static Load Capacity
145 kN
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Dynamic Load Capacity
93.5 kN
Lubrication Openings
None
Cage Material
Pressed Steel
Bearing Industry Number
33012
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33012, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 27 mm, Cup Width 21 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 95 mm, Overall Width 27 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.