Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 27.25 mm

  • Mfr # 4T-30215

  • Zoro # G508637538


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cup Width
22 mm
Cone Width
25 mm
Minimum Temperature
-40 Degrees F
Standards
ISO
Housing Fillet Radius
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30215
Zoro #
G508637538
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
22 mm
Cone Width
25 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
75 mm
Overall Width
27.25 mm
Outside Diameter
130 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Standards
ISO
Static Load Capacity
175 kN
Dynamic Load Capacity
139 kN
Lubrication Openings
None
Bore Type
Cylindrical
System of Measurement
Metric
Cage Material
Pressed Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
30215
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 25 mm, Cup Width 22 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 27.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.