Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 2.75 in

  • Mfr # LM249747NW/LM249#01

  • Zoro # G508638078


product price: $3,946.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.75 in
Cone Width
4 in
Cage Material
Pressed Steel
Bore Diameter
10 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM249747NW/LM249#01
Zoro #
G508638078
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
2.75 in
Cone Width
4 in
Bore Diameter
10 in
Overall Width
4 in
Outside Diameter
13 11/16 in
Outside Diameter Tolerance
0.0000/+0.0020 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Inch
Application
Forestry, Machinery, Mining, Various
Bore Type
Cylindrical
Bearing Industry Number
SET809
Number of Rows
Two
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Two Row Design
TDO
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
ABMA Rating
Class 4
Dynamic Load Capacity
180,000 lbf
Flange Type
Non-Flanged
Static Load Capacity
365,000 lbf
Ring Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET809, Bore Diameter 10 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 4 in, Cup Width 2.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 13 11/16 in, Overall Width 4 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.