Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 28.25 mm

  • Mfr # 30216U

  • Zoro # G508637408


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cup Width
22 mm
Cone Width
26 mm
Bore Diameter
80 mm
Number of Rows
One
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30216U
Zoro #
G508637408
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
22 mm
Cone Width
26 mm
Bore Diameter
80 mm
Overall Width
28.25 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Outside Diameter
140 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Lubrication Openings
None
Bore Type
Cylindrical
Dynamic Load Capacity
160 kN
Cage Material
Pressed Steel
Static Load Capacity
200 kN
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
ISO Rating
Class 0
Standards
ISO
Roller Material
Steel
Bearing Industry Number
30216
Ring Material
Carbon Steel
Ring Material Grade
52100
Roller Material Grade
52100
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 26 mm, Cup Width 22 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 28.25 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.