Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 29 mm

  • Mfr # 32016XU

  • Zoro # G808638198


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cup Width
22 mm
Cone Width
29 mm
Shaft Fillet Radius
1.5 mm
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32016XU
Zoro #
G808638198
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
22 mm
Cone Width
29 mm
Shaft Fillet Radius
1.5 mm
Overall Width
29 mm
Outside Diameter
125 mm
Bore Diameter
80 mm
Housing Fillet Radius
1.5 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Static Load Capacity
216 kN
Number of Rows
One
Bore Type
Cylindrical
ISO Rating
Class 0
Dynamic Load Capacity
139 kN
Maximum Temperature
250 Degrees F
Standards
ISO
Cage Material
Pressed Steel
System of Measurement
Metric
Bearing Industry Number
32016X
Ring Material
Carbon Steel
Roller Material
Steel
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32016X, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 29 mm, Cup Width 22 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 29 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.