Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 29 mm

  • Mfr # 32017XU

  • Zoro # G808638150


product price: $148.04
/ea
Free Shipping & Returns

Key Features

Cup Width
22 mm
Cone Width
29 mm
Number of Rows
One
Dynamic Load Capacity
142 kN
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32017XU
Zoro #
G808638150
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
22 mm
Cone Width
29 mm
Outside Diameter
130 mm
Overall Width
29 mm
Shaft Fillet Radius
1.5 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
85 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Dynamic Load Capacity
142 kN
Lubrication Openings
None
Static Load Capacity
224 kN
Standards
ISO
Bore Type
Cylindrical
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
32017X
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32017X, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 29 mm, Cup Width 22 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 29 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.