Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 29 mm

  • Mfr # 32924

  • Zoro # G208638415


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Cup Width
23 mm
Cone Width
27 mm
Outside Diameter
165 mm
Maximum Temperature
250 Degrees F
Overall Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32924
Zoro #
G208638415
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
23 mm
Cone Width
27 mm
Outside Diameter
165 mm
Overall Width
29 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
120 mm
Outside Diameter Tolerance
-0.025/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Bore Type
Cylindrical
Standards
ISO
Dynamic Load Capacity
118 kN
Minimum Temperature
-40 Degrees F
Static Load Capacity
205 kN
System of Measurement
Metric
Number of Rows
One
Lubrication Openings
None
Cage Material
Pressed Steel
Bearing Industry Number
32924
Roller Material
Steel
Ring Material
Carbon Steel
Roller Material Grade
52100
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32924, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 27 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 165 mm, Overall Width 29 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.