Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 29.25 mm

  • Mfr # 30310

  • Zoro # G608637483


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Cup Width
23 mm
Cone Width
27 mm
Standards
ISO
Outside Diameter
110 mm
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30310
Zoro #
G608637483
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
23 mm
Cone Width
27 mm
Outside Diameter
110 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
50 mm
Overall Width
29.25 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
133 kN
Static Load Capacity
152 kN
Lubrication Openings
None
Bore Type
Cylindrical
ISO Rating
Class 0
Ring Material
Carbon Steel
Bearing Industry Number
30310
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 27 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 29.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.