Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 29.75 mm

  • Mfr # 32212U

  • Zoro # G008638073


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Cup Width
24 mm
Cone Width
28 mm
Maximum Temperature
250 Degrees F
Static Load Capacity
164 kN
Dynamic Load Capacity
130 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32212U
Zoro #
G008638073
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
24 mm
Cone Width
28 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
1.5 mm
Overall Width
29.75 mm
Bore Diameter
60 mm
Outside Diameter
110 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Static Load Capacity
164 kN
Dynamic Load Capacity
130 kN
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Standards
ISO
Number of Rows
One
ISO Rating
Class 0
Bore Type
Cylindrical
Cage Material
Pressed Steel
Bearing Industry Number
32212
Roller Material
Steel
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 28 mm, Cup Width 24 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 29.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.