Zoro Homepage

Tapered Roller Bearing Assy., 3

  • Mfr # 4T-HH923649/HH92#01

  • Zoro # G408638017


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2 in
Cone Width
3 in
Cage Material
Pressed Steel
Outside Diameter
9 7/8 in
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH923649/HH92#01
Zoro #
G408638017
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
2 in
Cone Width
3 in
Outside Diameter
9 7/8 in
Overall Width
3 in
Bore Diameter
4 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.251 in
Shaft Fillet Radius
0.252 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
HH923649/HH923610
Bore Type
Cylindrical
Roller Material Grade
Case Carburized Grade Steel
Dynamic Load Capacity
142,000 lbf
Flange Type
Non-Flanged
Static Load Capacity
184,000 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number HH923649/HH923610, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 3 in, Cup Width 2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9 7/8 in, Overall Width 3 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.