Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 30 mm

  • Mfr # 4T-33111

  • Zoro # G208637937


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Cup Width
23 mm
Cone Width
30 mm
Minimum Temperature
-40 Degrees F
Overall Width
30 mm
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33111
Zoro #
G208637937
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
23 mm
Cone Width
30 mm
Overall Width
30 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
95 mm
Bore Diameter
55 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
System of Measurement
Metric
Dynamic Load Capacity
111 kN
ISO Rating
Class 0
Bore Type
Cylindrical
Static Load Capacity
155 kN
Standards
ISO
Lubrication Openings
None
Number of Rows
One
Maximum Temperature
250 Degrees F
Bearing Industry Number
33111
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33111, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 30 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 95 mm, Overall Width 30 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.