Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 30219U

  • Mfr # 30219

  • Zoro # G0745178


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cup Width
27 mm
Cone Width
32 mm
Dynamic Load Capacity (Lb.)
51,000 lb
Static Load Capacity (Lb.)
65,000 lb
Bore Dia. (mm)
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30219
Zoro #
G0745178
UPC #
4547359292145
Country of Origin
Japan

Dimensions

Cup Width
27 mm
Cone Width
32 mm
Bore Dia. (mm)
95 mm
Outside Dia. (mm)
170 mm
Cone Width (mm)
27 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
170 mm
Bore Diameter
95 mm
Overall Width
34.5 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
51,000 lb
Static Load Capacity (Lb.)
65,000 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
Static Load Capacity
290 kN
Standards
ISO
Ring Material
Carbon Steel
Roller Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Roller Material Grade
52100
Bearing Industry Number
30219
Bore Type
Cylindrical
Dynamic Load Capacity
226 kN
Number of Rows
One
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Lubricant Material
Not Prelubricated
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 32 mm, Cup Width 27 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 34.5 mm, Ring Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.