Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 30.5 mm

  • Mfr # 30217U

  • Zoro # G808637382


product price: $144.89
/ea
Free Shipping & Returns

Key Features

Cup Width
24 mm
Cone Width
28 mm
Bore Type
Cylindrical
Shaft Fillet Radius
2 mm
Outside Diameter
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30217U
Zoro #
G808637382
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
24 mm
Cone Width
28 mm
Shaft Fillet Radius
2 mm
Outside Diameter
150 mm
Bore Diameter
85 mm
Housing Fillet Radius
2 mm
Overall Width
30.5 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Number of Rows
One
Lubrication Openings
None
Dynamic Load Capacity
183 kN
Static Load Capacity
232 kN
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Standards
ISO
ISO Rating
Class 0
Roller Material
Steel
Bearing Industry Number
30217
Ring Material
Carbon Steel
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30217, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 28 mm, Cup Width 24 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 30.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.