Zoro Homepage

Tapered Roller Bearing Assy., 31.5 mm

  • Mfr # 4T-30311

  • Zoro # G908637800


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cup Width
25 mm
Cone Width
29 mm
Dynamic Load Capacity
155 kN
Cage Material
Pressed Steel
Static Load Capacity
179 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30311
Zoro #
G908637800
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
25 mm
Cone Width
29 mm
Outside Diameter
120 mm
Housing Fillet Radius
2 mm
Overall Width
31.5 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
55 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 29 mm, Cup Width 25 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 31.5 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.