Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 31.5 mm

  • Mfr # 4T-30311D

  • Zoro # G608637773


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Cup Width
21 mm
Cone Width
29 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Static Load Capacity
154 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30311D
Zoro #
G608637773
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
21 mm
Cone Width
29 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Overall Width
31.5 mm
Outside Diameter
120 mm
Bore Diameter
55 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
154 kN
System of Measurement
Metric
Cage Material
Pressed Steel
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Standards
ISO
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
132 kN
Number of Rows
One
ISO Rating
Class 0
Bore Type
Cylindrical
Ring Material
Carbon Steel
Bearing Industry Number
31311
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 31311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 29 mm, Cup Width 21 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 31.5 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.