Zoro Homepage

Tapered Roller Bearing Assy., 32 mm

  • Mfr # 32019XU

  • Zoro # G808638174


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cup Width
24 mm
Cone Width
32 mm
Overall Width
32 mm
Lubrication Openings
None
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32019XU
Zoro #
G808638174
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
24 mm
Cone Width
32 mm
Overall Width
32 mm
Outside Diameter
145 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
95 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32019X, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 32 mm, Cup Width 24 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 145 mm, Overall Width 32 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.