Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 32 mm

  • Mfr # 4T-33210

  • Zoro # G608638008


product price: $70.19
/ea

Key Features

Cup Width
24.5 mm
Cone Width
32 mm
ISO Rating
Class 0
Housing Fillet Radius
1.5 mm
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33210
Zoro #
G608638008
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
24.5 mm
Cone Width
32 mm
Housing Fillet Radius
1.5 mm
Overall Width
32 mm
Outside Diameter
90 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Standards
ISO
Maximum Temperature
250 Degrees F
Static Load Capacity
158 kN
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Dynamic Load Capacity
115 kN
Cage Material
Pressed Steel
Lubrication Openings
None
Bearing Industry Number
33210
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 32 mm, Cup Width 24.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 32 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.