Zoro Homepage

Tapered Roller Bearing Assy., 3.25

  • Mfr # 4T-HH926749/HH92#02

  • Zoro # G708638052


product price: $2,966.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.125 in
Cone Width
3.25 in
Bore Diameter
4 3/4 in
Number of Rows
One
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH926749/HH92#02
Zoro #
G708638052
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
2.125 in
Cone Width
3.25 in
Bore Diameter
4 3/4 in
Housing Fillet Radius
0.25 in
Outside Diameter
3 1/4 in
Overall Width
3.25 in
Shaft Fillet Radius
0.25 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Bore Type
Cylindrical
Static Load Capacity
14,200 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
252,000 lbf
Cage Material
Pressed Steel
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
HH926749/HH926710
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number HH926749/HH926710, Bore Diameter 4 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 3.25 in, Cup Width 2.125 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 3.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.