Zoro Homepage

Tapered Roller Bearing Assy., 3.25 in

  • Mfr # L357049NW/L35701#01

  • Zoro # G908638043


product price: $4,986.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.25 in
Cone Width
4.25 in
Application
Forestry, Machinery, Mining, Various
System of Measurement
Inch
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L357049NW/L35701#01
Zoro #
G908638043
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
3.25 in
Cone Width
4.25 in
Bore Diameter
12 in
Outside Diameter
15 1/2 in
Overall Width
4.25 in
Shaft Fillet Radius
0.25 in
Outside Diameter Tolerance
0.0000/+0.0020 in
Housing Fillet Radius
0.06 in
Bore Diameter Tolerance
0.0000/+0.0010 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET811, Bore Diameter 12 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 4.25 in, Cup Width 3.25 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 15 1/2 in, Overall Width 4.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.