Zoro Homepage

Tapered Roller Bearing Assy., 32.5 mm

  • Mfr # 30218U

  • Zoro # G508637446


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cup Width
26 mm
Cone Width
30 mm
Bore Type
Cylindrical
Cage Material
Pressed Steel
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30218U
Zoro #
G508637446
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
26 mm
Cone Width
30 mm
Shaft Fillet Radius
2 mm
Bore Diameter
90 mm
Housing Fillet Radius
2 mm
Overall Width
32.5 mm
Outside Diameter
160 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 30 mm, Cup Width 26 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 32.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.