Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 32.75 mm

  • Mfr # 4T-32307

  • Zoro # G908638050


product price: $54.49
/ea

Key Features

Cup Width
25 mm
Cone Width
31 mm
Housing Fillet Radius
1.5 mm
Cage Material
Pressed Steel
Shaft Fillet Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32307
Zoro #
G908638050
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
25 mm
Cone Width
31 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
2 mm
Outside Diameter
80 mm
Overall Width
32.75 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Lubrication Openings
None
Dynamic Load Capacity
101 kN
Maximum Temperature
250 Degrees F
Standards
ISO
Static Load Capacity
115 kN
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
System of Measurement
Metric
Ring Material
Carbon Steel
Bearing Industry Number
32307
Roller Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 31 mm, Cup Width 25 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 32.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.