Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 33.25 mm

  • Mfr # 32215U

  • Zoro # G808638075


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cup Width
27 mm
Cone Width
31 mm
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
168 kN
ISO Rating
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32215U
Zoro #
G808638075
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
27 mm
Cone Width
31 mm
Overall Width
33.25 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
130 mm
Bore Diameter
75 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
168 kN
ISO Rating
Class 0
System of Measurement
Metric
Standards
ISO
Static Load Capacity
224 kN
Lubrication Openings
None
Number of Rows
One
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
Bearing Industry Number
32215
Roller Material
Steel
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 31 mm, Cup Width 27 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 33.25 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.