Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 34 mm

  • Mfr # 4T-33113

  • Zoro # G808637924


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cup Width
26.5 mm
Cone Width
34 mm
Number of Rows
One
Overall Width
34 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33113
Zoro #
G808637924
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
26.5 mm
Cone Width
34 mm
Overall Width
34 mm
Outside Diameter
110 mm
Shaft Fillet Radius
1.5 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
65 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
System of Measurement
Metric
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Cage Material
Pressed Steel
Static Load Capacity
211 kN
Lubrication Openings
None
Standards
ISO
Dynamic Load Capacity
144 kN
Maximum Temperature
250 Degrees F
Bearing Industry Number
33113
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33113, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 34 mm, Cup Width 26.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 34 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.