Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 35 mm

  • Mfr # 32021XU

  • Zoro # G908638272


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cup Width
26 mm
Cone Width
35 mm
Standards
ISO
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32021XU
Zoro #
G908638272
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
26 mm
Cone Width
35 mm
Overall Width
35 mm
Shaft Fillet Radius
2 mm
Bore Diameter
105 mm
Housing Fillet Radius
2 mm
Outside Diameter
160 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Lubrication Openings
None
Static Load Capacity
335 kN
Bore Type
Cylindrical
Number of Rows
One
Dynamic Load Capacity
201 kN
Bearing Industry Number
32021X
Ring Material
Carbon Steel
Roller Material
Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32021X, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 35 mm, Cup Width 26 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 35 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.