Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 36 mm

  • Mfr # 30313U

  • Zoro # G308637738


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cup Width
28 mm
Cone Width
33 mm
Bore Type
Cylindrical
ISO Rating
Class 0
Overall Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30313U
Zoro #
G308637738
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
28 mm
Cone Width
33 mm
Overall Width
36 mm
Bore Diameter
65 mm
Outside Diameter
140 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
3 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
ISO Rating
Class 0
Dynamic Load Capacity
203 kN
Standards
ISO
Static Load Capacity
238 kN
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Cage Material
Pressed Steel
System of Measurement
Metric
Ring Material
Carbon Steel
Roller Material
Steel
Bearing Industry Number
30313
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 33 mm, Cup Width 28 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 36 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.