Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 36 mm

  • Mfr # 4T-30313DST

  • Zoro # G808637832


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Cup Width
23 mm
Cone Width
33 mm
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30313DST
Zoro #
G808637832
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
23 mm
Cone Width
33 mm
Bore Diameter
65 mm
Housing Fillet Radius
2.5 mm
Outside Diameter
140 mm
Shaft Fillet Radius
3 mm
Overall Width
36 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Static Load Capacity
204 kN
Number of Rows
One
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
173 kN
Standards
ISO
Cage Material
Pressed Steel
ISO Rating
Class 0
Lubrication Openings
None
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
30313DST
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30313DST, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 33 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 36 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.