Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 37 mm

  • Mfr # 30220U

  • Zoro # G308637424


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Cup Width
29 mm
Cone Width
34 mm
Standards
ISO
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30220U
Zoro #
G308637424
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
29 mm
Cone Width
34 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
Overall Width
37 mm
Bore Diameter
100 mm
Outside Diameter
180 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
Static Load Capacity
335 kN
Bore Type
Cylindrical
Number of Rows
One
Cage Material
Pressed Steel
Dynamic Load Capacity
258 kN
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
System of Measurement
Metric
Roller Material
Steel
Bearing Industry Number
30220
Ring Material
Carbon Steel
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 34 mm, Cup Width 29 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 37 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.