Zoro Homepage

Tapered Roller Bearing Assy., 37 mm

  • Mfr # 33116U

  • Zoro # G508638405


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Cup Width
29 mm
Cone Width
37 mm
Static Load Capacity
276 kN
Bore Diameter
80 mm
Dynamic Load Capacity
199 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33116U
Zoro #
G508638405
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
29 mm
Cone Width
37 mm
Bore Diameter
80 mm
Overall Width
37 mm
Shaft Fillet Radius
2 mm
Outside Diameter
130 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
276 kN
Dynamic Load Capacity
199 kN
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
System of Measurement
Metric
Number of Rows
One
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Cage Material
Pressed Steel
Standards
ISO
Ring Material
Carbon Steel
Bearing Industry Number
33116
Roller Material
Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33116, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 37 mm, Cup Width 29 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 37 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.