Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 37 mm

  • Mfr # 4T-33115

  • Zoro # G308637967


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cup Width
29 mm
Cone Width
37 mm
Dynamic Load Capacity
44.5 kN
Maximum Temperature
250 Degrees F
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33115
Zoro #
G308637967
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
29 mm
Cone Width
37 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
75 mm
Outside Diameter
125 mm
Overall Width
37 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
44.5 kN
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Lubrication Openings
None
Cage Material
Pressed Steel
ISO Rating
Class 0
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Standards
ISO
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
33115
Roller Material
Carbon Steel
Static Load Capacity
44.5 kN
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33115, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 37 mm, Cup Width 29 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 37 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.