Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 38 mm

  • Mfr # 32934XU

  • Zoro # G108638393


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Cup Width
30 mm
Cone Width
38 mm
Bore Type
Cylindrical
ISO Rating
Class 0
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32934XU
Zoro #
G108638393
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
30 mm
Cone Width
38 mm
Shaft Fillet Radius
2 mm
Overall Width
38 mm
Bore Diameter
170 mm
Housing Fillet Radius
2 mm
Outside Diameter
230 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
ISO Rating
Class 0
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
286 kN
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Number of Rows
One
Standards
ISO
Static Load Capacity
560 kN
Cage Material
Pressed Steel
Bearing Industry Number
32934X
Ring Material
Carbon Steel
Roller Material
Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32934X, Bore Diameter 170 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 38 mm, Cup Width 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 230 mm, Overall Width 38 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.